Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 3/4-16 x 3/8 In
Mfr # 8-3/8 F5OG-S
Zoro # G5008342
original price:
$4.35
10% off
new price: $3.89
/ea
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"-16 x 3/8"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-3/8 F5OG-S
- Zoro # G5008342
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-16 x 3/8" |
Pipe Size (Fittings) | 3/4"-16 x 3/8" |
Fitting Length | 1 9/32 in |
Pipe Fitting Length | 1-9/32" |
Hex Size | 7/8" |
Pipe Size | 3/4 in, 3/8 in |
Overall Length | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/4 in x 3/8 in |
Thread Size | 3/4-16 x 3/8 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 3/4 in, Male, SAE-ORB, 3/8 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 1 in. Pipe, Steel (CN21P)
- FLEXTRON Gas Line Hose 3/8'' O.D.x12'' Len 3/8" FIPxMIP Fittings Yellow Coated Stainless Steel Flexible (FTGC-YC14-12I)
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Red Brass Pipe Nipple Sch 40 (461-015)
- K-FLEX USA 2" x 6 ft. Pipe Insulation, 3/4" Wall (6RX068238)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- PARKER Reducing Adapter, Steel, 1/4 x 1/8 in (1/4 X 1/8 PTR-S)
- PARKER Hex Head Plug, Carbon Steel, 1/4 In, MNPT (4 PH-S)
- PARKER Hex Nipple, 1/8in.x1/8in., NPT, 9700 psi (2-2 MHN-S)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- Parker Carbon Steel Pipe Fittings