Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 3/4-16 x 1/4 In
Mfr # 8-1/4 F5OG-S
Zoro # G5008333
product price: $4.85
/ea
$4.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3/4"-16 x 1/4"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-1/4 F5OG-S
- Zoro # G5008333
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-16 x 1/4" |
Pipe Fitting Length | 1-1/8" |
Fitting Length | 1-1/8" |
Hex Size | 7/8" |
Pipe Size (Fittings) | 3/4"-16 x 1/4" |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/8 in |
Fitting Pipe Size | 3/4 in x 1/4 in |
Thread Size | 3/4-16 x 1/4 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 3/4 in, Male, SAE-ORB, 1/4 in, Female, NPT, 6,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Legris by Push-In Connector Wye, 1/4 in Nominal, Tube, 290 psi Pressure, Nylon, Domestic (31405600)
- MILWAUKEE VALVE Globe Valve, 1 In., Low Lead Bronze (UP502 1)
- WESTWARD Bench Yoke Vise, 1/8 to 2 in (22XP96)
- JOMAR VALVE Dielectric Union Blck Iron, FIPxFIP, 2" (DU)
- PARKER Hex Reducing Coupling, Carbon Steel, FNPT (8-4 FHC-S)
- PARKER Pipe Nipple, Steel, 1 x 1/2 in, MNPTF (1 X 1/2 FF-S)
- PARKER Straight, Steel, 3/8 x 1/2 in, NPT x FNPTF (1/2 X 3/8 FG-S)
- PARKER Conversion Adapter, 1-7/8-12 x 1 In (24-1 F5OG-S)
- PARKER Hollow Hex Plug, 1 In, BSPP (VSTI1EDCF)
- PARKER Street Tee, Carbon Steel, 3/8 In, FNPT (6-6-6 ST-S)
- ZORO SELECT Street Elbow, 90 Deg, Carbon Steel, MNPT (5RLG8)
- Parker Carbon Steel Pipe Fittings