Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 3/4-16 x 1/2 In
Mfr # 8-1/2 F5OG-S
Zoro # G5008351
original price:
$7.09
7% off
new price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 3/4"-16 x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-1/2 F5OG-S
- Zoro # G5008351
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/4"-16 x 1/2" |
Pipe Size (Fittings) | 3/4"-16 x 1/2" |
Hex Size | 1-1/8" |
Pipe Fitting Length | 1-1/2" |
Fitting Length | 1-1/2" |
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Thread Size | 3/4-16 x 1/2 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 3/4 in, Male, SAE-ORB, 1/2 in, Female, NPT, 5,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Double Towel Bar, R-Series Bright Chrome 24" (R2006-U26)
- SLOAN Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Polished chrome (SF2100-4)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F1000-3p-16835)
- EEMAX Eemax 4.1kw 277V FlowCo„¢ Electric Tankless Water Heater (SPEX4277)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- PARKER 90 Elbow, Steel, 5/8 x 3/8 in, SAE x NPTF (10-3/8 AOEG-S)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- PARKER Hex Head Plug, Steel, 16 mm, Metric (M16P87OMNS)
- PARKER 90 Elbow, Steel, 2" Pipe Size, 1000 PSI (2 DD-S)
- PARKER Hex Nipple, Size 1/4 In, Hex Size 5/8 (4-4 MHN-S)
- ZORO SELECT Cap, Carbon Steel, 3124 psi (080-011-000)
- Parker Fittings