Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 1-7/8-12 x 1-1/2 In
Mfr # 24-1 1/2 F5OG-S
Zoro # G5007694
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1-7/8"-12 x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 24-1 1/2 F5OG-S
- Zoro # G5007694
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-7/8"-12 x 1-1/2" |
Pipe Size (Fittings) | 1-7/8"-12 x 1-1/2" |
Pipe Fitting Length | 2" |
Hex Size | 2-1/4" |
Fitting Length | 2 in |
Pipe Size | 1 1/2 in, 1 7/8 in |
Fitting Side A Nominal Pipe Size | 1 7/8 in |
Fitting Pipe Size | 1 7/8 in x 1 1/2 in |
Overall Length | 2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Thread Size | 1-7/8-12 x 1-1/2 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 1 7/8 in, Male, SAE-ORB, 1 1/2 in, Female, NPT, 2,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Check Valve, True Union, Ball, 1-1/2", PVC/FPM, S/T (TC10150ST)
- RHEEM Thermostat SPDT, 90 to 150 Temp. Range F (SP210239)
- PENTAIR ECP20BB, 255491-43 ELEMENT (ECP20BB)
- WATTS Dielectric Union, 1/2In, FBPxSolder, 250psi (1/2 LF3008)
- PARKER Conversion Adapter, 1-5/8-12 x 1 In (20-1 F5OG-S)
- PARKER Reducer, 3/4 x 1/2 In, BSPP (RI3/4EDX1/2CF)
- PARKER Hollow Hex Plug, Carbon Steel, MNPT (4 PHH-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- PARKER Branch Tee, Carbon Steel, 1/2 In, MNPT (8-8-8 MBT-S)
- PARKER Pipe Nipple, Steel, 1/2" Pipe Size, MNPTF (1/2 FF-S)
- ONLINEMETALS 1" OD x 0.25" Wall x 0.5" ID Aluminum Round Tube 6061-T6-Drawn (19843)
- Parker Fittings