Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 1-5/8-12 x 1-1/4 In
Mfr # 20-1 1/4 F5OG-S
Zoro # G5007676
product price: $23.75
/ea
$23.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-5/8"-12 x 1-1/4"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 20-1 1/4 F5OG-S
- Zoro # G5007676
- Country of Origin United States
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-5/8"-12 x 1-1/4" |
Hex Size | 2" |
Pipe Fitting Length | 1-31/32" |
Fitting Length | 1-31/32" |
Pipe Size (Fittings) | 1-5/8"-12 x 1-1/4" |
Pipe Size | 1 1/4 in, 1 5/8 in |
Fitting Side A Nominal Pipe Size | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Overall Length | 1 15/16 in |
Fitting Pipe Size | 1 5/8 in x 1 1/4 in |
Thread Size | 1-5/8-12 x 1-1/4 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 1 5/8 in, Male, SAE-ORB, 1 1/4 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 90 Street Elbow, Aluminum, 1 in, Class 150 (ZUSA-PF-9491)
- ZURN RD2130-NH4-CI - Combination Roof Drain and Overflow with 4" No-Hub Outlet (RD2130-NH4-CI)
- APOLLO VALVES 1-1/4", FNPT x FNPT, Lead Free Bronze, Y Strainer, 400 psi @ 210 Degrees F WOG (59LF006P2)
- ZSI Cushion Clamp Clamp, 1 In Wall, 1-7/8 In (UX17810)
- PARKER Coupling, Steel, 1/8 in Pipe Size, FNPTF (1/8 GG-S)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- PARKER Hollow Hex Plug, M20 x 1.5, Metric (VSTI20X1.5EDCF)
- PARKER Conversion Adapter, 7/16-20 x 1/8 In (4-1/8 F5OG-S)
- PARKER Pipe Nipple, Steel, 3/8 x 1/4 in, MNPTF (3/8 X 1/4 FF-S)
- ZORO SELECT Steel Adaptor 1/2X1/4 In, 150, PK5 (5RLC4)
- Parker Fittings