Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 1-5/16-12 x 3/4 In
Mfr # 16-3/4 F5OG-S
Zoro # G5009015
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Adapter
- Pipe Size - Pipe Fitting 1-5/16"-12 x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16-3/4 F5OG-S
- Zoro # G5009015
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-5/16"-12 x 3/4" |
Fitting Length | 1 1/2 in |
Pipe Fitting Length | 1-1/2" |
Pipe Size (Fittings) | 1-5/16"-12 x 3/4" |
Hex Size | 1-1/2" |
Pipe Size | 1 5/16 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Overall Length | 1 1/2 in |
Fitting Pipe Size | 1 5/16 in x 3/4 in |
Fitting Side A Nominal Pipe Size | 1 5/16 in |
Thread Size | 1-5/16-12 x 3/4 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 1 5/16 in, Male, SAE-ORB, 3/4 in, Female, NPT, 4,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 8mm I.D., 15m, Clear, Flexible (ACF1S1506)
- ZORO SELECT P-Trap with Solvent Weld Joint, 2 In Hub (02222)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155807)
- DELTA Stryke 14 Series Integ Dvrtr Trim w/3F Dvrtr NoDvrtr Hdl Ss (T24876-SSLHP)
- PARKER Hollow Hex Plug, Steel, 5/16 in, Male SAE (5 HP5ON-S)
- PARKER Reducing Adapter, Steel, 1 1/4 x 1 in (1 1/4 X 1 PTR-S)
- PARKER Hex Head Plug, Carbon Steel, 1/4 In, MNPT (4 PH-S)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- PARKER Hex Nipple, Size 1/2 In, Hex Size 7/8 (8-8 MHN-S)
- PARKER Hollow Hex Plug, M14 x 1.5, Metric (VSTI14X1.5EDCF)
- PARKER Straight, Steel, 1/2 in x 22 mm Pipe Size (1/2M22FHG8S)
- Parker Carbon Steel Pipe Fittings