Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 1-5/16-12 x 1 In
Mfr # 16-1 F5OG-S
Zoro # G5007536
original price:
$14.75
9% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-5/16"-12 x 1"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16-1 F5OG-S
- Zoro # G5007536
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-5/16"-12 x 1" |
Pipe Fitting Length | 1-7/8" |
Pipe Size (Fittings) | 1-5/16"-12 x 1" |
Hex Size | 1-5/8" |
Fitting Length | 1 7/8 in |
Pipe Size | 1 5/16 in, 1 in |
Fitting Side A Nominal Pipe Size | 1 5/16 in |
Overall Length | 1 7/8 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 5/16 in x 1 in |
Thread Size | 1-5/16-12 x 1 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 1 5/16 in, Male, SAE-ORB, 1 in, Female, NPT, 3000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Stainless Steel Solenoid Valve Less Coil, Normally Open, 1/4 in Pipe Size (008052)
- JOHN GUEST Push-to-Connect, Threaded Female Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI450822S-10PK)
- ELKAY Elkay Outdoor Lk4408 Wall Mount Fountain & Bottle Filler Black (LK4408BFBLK)
- ZORO SELECT 3/8" MBSPT x MNPT x 3" TBE Red Brass Pipe Nipple Sch 40 (462-030BSNP)
- PARKER Hollow Hex Plug, M22 x 1.5, Metric (VSTI22X1.5EDCF)
- PARKER Straight Adapter, Steel, 1/4", BSPP x NPTF (1/4X1/4F4OHGS)
- PARKER Straight, Steel, 3/4 in, FNPT x F BSPP (3/4 GHG4-S)
- PARKER Street Tee, Carbon Steel, 1/4 In, FNPT (4-4-4 ST-S)
- PARKER Street Elbow, Carbon Steel, 1/4 In, MNPT (4-4 SE-S)
- PARKER Pipe Nipple, Steel, 3/4" Pipe Size, MNPTF (3/4 FF-S)
- PARKER Reducing Adapter, Steel, 1/2 x 1/4 in (8-1/4 F5OF-S)
- Parker Carbon Steel Pipe Fittings