Shop All Carbon Steel Pipe Fittings
Parker
Conversion Adapter, 1-1/16-12 x 1/2 In
Mfr # 12-1/2 F5OG-S
Zoro # G5007651
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Conversion Adapter
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/16"-12 x 1/2"
- Basic Pipe Fitting Shape Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 12-1/2 F5OG-S
- Zoro # G5007651
- Country of Origin China
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/16"-12 x 1/2" |
Hex Size | 1-1/4" |
Fitting Length | 1 13/32 in |
Pipe Size (Fittings) | 1-1/16"-12 x 1/2" |
Pipe Fitting Length | 1-13/32" |
Pipe Size | 1 1/16 in, 1/2 in |
Overall Length | 1 3/8 in |
Fitting Side A Nominal Pipe Size | 1 1/16 in |
Fitting Pipe Size | 1 1/16 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Thread Size | 1-1/16-12 x 1/2 " |
Description
Straight Conversion Adapter, Carbon Steel, Zinc Plated, 1 1/16 in, Male, SAE-ORB, 1/2 in, Female, NPT, 5,000 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Drain Plug & Seat (10709BC)
- WOODFORD MFG 1/2 in. PEX x 4 in. L Freezeless Sillcock (14PX-4-MH)
- AMERICAN STANDARD Deep Soak Max Drain, Arctic (1599205.011)
- ZORO SELECT 1-3/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACL5)
- PARKER Straight, Steel, 3/4 in, FNPT x F BSPP (3/4 GHG4-S)
- PARKER Reducer, 1/4 x 1/8 In, BSPP (RI1/4EDX1/8CF)
- PARKER Hex Head Plug, Carbon Steel, 1/8 In, MNPT (2 PH-S)
- PARKER Coupling, Steel, 1/2 in Pipe Size, FNPTF (1/2 GG-S)
- PARKER Hex Head Plug, Steel, 1/2" Pipe Size, MNPT (1/2 HP-S)
- PARKER Reducing Adapter, Steel, 1/2 in, Male (8-1/2 F5OF-S)
- PARKER Reducing Bushing, Carbon Steel, MNPT, Hex Size: 5/8" (4-2 RB-S)
- Parker Fittings