Shop All Pneumatic Parts
Parker
CONTROL VALVE KIT 36 MONTH
Mfr # 608620096
Zoro # G611938935
product price: $1,491.99
/ea
Free Shipping & Returns
$1,491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 010AA Filter Element, 3-Bank Solenoid Valve, E009AA Filter Element, Fixing Screws
- Maintenance Kit Year 3 yr
- Product Type Control Valve Service Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 608620096
- Zoro # G611938935
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Control Valve Kit |
Includes | 010AA Filter Element, 3-Bank Solenoid Valve, E009AA Filter Element, Fixing Screws |
Maintenance Kit Year | 3 yr |
Product Type | Control Valve Service Kit |
Description
Control Valve Kit, Includes 010AA Filter Element, 3-Bank Solenoid Valve, E009AA Filter Element, Fixing Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve MFH-5/3E-D-2-C (MFH-5/3E-D-2-C)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24708N-668)
- FESTO Push-In Fitting QSM-M3-3-I (QSM-M3-3-I)
- EATON AEROQUIP Adpt, MORB-MJIC, 1/2-20, 9/16-18, Strt (202702-5-6S)
- PARKER Or Series Quick Exhaust Valve (0R75B)
- PARKER Oil (Lubricator) (F442001)
- PARKER Panel Mount Nut (P78652)
- ZORO SELECT Check Valve (PN22N012G)
- REELCRAFT Hose Assembly (601036-75)
- DYNABRADE Male Coupler, 1/4" (95684)
- INTERSTATE PNEUMATICS Burst Disc 3K Rating for CO2 Paintball Tank (WRCO2-BD)
- Parker Pneumatic Parts