Shop All Pneumatic Flow Control Valves
Parker
Control Valve, Bronze, FNPT, 1/2" Pipe Sz
Mfr # M314-2201
Zoro # G2189194
product price: $1,646.99
/ea
Free Shipping & Returns
$1,646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Bronze
- Connection Type FNPT
- Pipe Size 1/2 in
- Seat Material Stainless Steel
- Required Pressure 8 to 20 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # M314-2201
- Zoro # G2189194
- Country of Origin United States
- Category Pneumatic Flow Control Valves
Dimensions
Pipe Size | 1/2 in |
Details
Item | Pneumatic Globe Control Valve |
Body Material | Bronze |
Connection Type | FNPT |
Seat Material | Stainless Steel |
Required Pressure | 8 to 20 psi |
Number of Ports | 2 |
Max. Input Air Pressure | 20 psi |
Temperature Range | -40 Degrees to 400 Degrees F |
Max. Steam Pressure | 250 psi |
Standards | ASTM B62 |
Description
Pneumatic Globe Control Valve, Pipe Size 1/2 in, Max. Input Air Pressure 20 psi, Max. Steam Pressure 250 psi, Connection Type FNPT, Required Pressure 8 to 20 psi, Body Material Bronze, Seat Material Stainless Steel, Number of Ports 2, Temperature Range -40 Degrees to 400 Degrees F, Standards ASTM B62
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANTI-SEIZE TECHNOLOGY 5 lb Bearing Grease White (24205)
- POWERMATE Inline Twin Cylinder, 1.9RHP, Single Stage (040-0425RP)
- ENERPAC RB10, Mounting Block for 10 ton Cylinders (RB10)
- DDS Shaft Seal, TC, 54mm ID, Nitrile Rubber (547208TC)
- PARKER Diaphragm Valve, 1/4 In., FNPT, 0.6Cv, PFA (PV-10-1144-02)
- PARKER Control Valve, SS, 1" Pipe Sz, 8 to 20 psi (M314-2211)
- PARKER Directional Control Valve, 50psi, 3/4 NPTF (710-6-3/4B)
- PARKER 2-WAY ANGLE SEAT VALVE 3/4IN 232PSI OTHER PNEUMATIC VALVE (PA20S3N5R050S)
- PARKER Control Valve, Bronze, FNPT, 3/4" Pipe Sz (M314-3201)
- PARKER 0 1/2In Npt Pneumatic Flow Control Valve (32500419)
- ZORO SELECT Pneu Valve Actuator, 1/4 In, 10-43/64 In L (4350016180)
- Parker Pneumatic Valves