Shop All Compression Tube Fittings
Parker
Connector, Zinc Steel, CompxM, 5/8Inx1/2In
Mfr # 10 FBU-S
Zoro # G1192003
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 10 FBU-S
- Zoro # G1192003
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 1/2-14 |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Thread Size B | 1/2-14 |
Hex Size | 15/16 in |
For Tube Outside Diameter | 5/8 in |
Fitting Pipe Size | 1/2 in |
Threading Size | 1/2-14 |
Pipe Size | 1/2" |
Thread Size | 1/2-14 |
Length | 1.75" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 4,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 1/2-14, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3 ft. TBE Black Pipe Sch 40 (587-360)
- PEERLESS Bayside Two Handle Centerset Bathroom Faucet (P99640LF-PB)
- AMERICAN STANDARD Lever Handle 8" Mount, 3 Hole Bathroom Faucet, Polished chrome (6540170.002)
- PARKER Connector, Nylon, CompxM, 3/8Inx3/4In (N6MC12)
- PARKER 1/2" Compression Brass Union Tee 10PK (164P-8)
- PARKER 3/16" Compression x 1/8" MNPT Male 90 Degree Elbow 25PK (269CA-3-2)
- PARKER 5/16" Compression x 1/8" MNPT Brass 90 Deg Elbow 10PK (169P-5-2)
- PARKER Branch Tee, Nylon, CompxM, 1/4In (N4MT2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BL-S)
- PARKER 3/16" Compression Brass Union Elbow 10PK (165C-3)
- PARKER 3/8" Compression Brass Cap (6BLP6-B)
- Parker Compression Tube Fittings