Shop All Compression Tube Fittings
Parker
Connector, Zinc Steel, CompxM, 3/8Inx1/2In
Mfr # 6-8 FBU-S
Zoro # G1224167
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6-8 FBU-S
- Zoro # G1224167
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Compression Thread Size | 1/2-14 |
Overall Length | 1 19/32 in |
Thread Size B | 1/2-14 |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Hex Size | 15/16 in |
Pipe Size | 1/2" |
Threading Size | 1/2-14 |
Fitting Pipe Size | 1/2 in |
For Tube Outside Diameter | 3/8 in |
Thread Size | 1/2-14 |
Length | 1.60" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 19/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 1/2-14, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 5" Aluminum Part C (3U50CAL)
- ANVIL 1/4" FNPT Galvanized Hex Locknut (0319913364)
- LEGEND VALVE 1/2" PEX X 3/4" FNPT ADAPTER (460-706NL)
- CENTRAL BRASS Two Handle Wallmount Kitchen Faucet, NPT, Wallmount, Polished Chrome, Connection Size: 1/2" (0048-UA)
- PARKER 5/8" Compression Nut and Spacer Set (P10NS)
- PARKER Union, Carbon Steel, Comp, 3/8In (6SC6-S)
- PARKER Brass Metric Compression Fitting (0127 22 16)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- PARKER 1/4" Compression Brass Nut 10PK (61VL-4)
- PARKER Fitting, 1-3/4", Brass, Compression (62PBH-4)
- PARKER 3/8" x 1/2" Compression SS Male 90 Degree Elbow (6-8 CBU-SS)
- Parker Compression Tube Fittings