Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 3/8In
Mfr # 6 FLO-S
Zoro # G0958133
product price: $4.69
/ea
$4.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 1/4-18
- Tube Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 6 FLO-S
- Zoro # G0958133
- Country of Origin Mexico
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 1/4-18 |
Tube Size | 3/8 in |
Thread Size B | 1/4-18 |
Overall Length | 1 1/4 in |
Fitting Side B Pipe Size | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Hex Size | 3/4 in |
Threading Size | 1/4-18 |
Fitting Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8 in |
Length | 1-1/4" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 1/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Seal-Lok, Thread Size B 1/4-18, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6211K, Single Row Ball Bearings (6211K)
- DAYTON Motor Start Capacitor, 400-480 MFD, Round (2MEU5)
- FESTO Bolt LF/LOE-D-MIDI (LF/LOE-D-MIDI)
- ARO Solenoid Air Control Valve, 1/8 In, 120VAC (A211SD-120-A)
- PARKER Hydraulic Hose Adapter, 0.56" L, 7200 psi (1/8 HP-SS)
- PARKER 1/4" MNPT x ORFS 316 SS Male Connector (4-4 FLO-SS)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/4In (12 F6L-S)
- PARKER Swivel Connect, Zinc Steel, Female ORFSxM, 1In (16 F6L-S)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/8 CD-SS)
- TOMPKINS Hydraulic Fitting-Steel12MOR-12FPX (6900-12-12)
- Parker Hydraulic Hose Adapters & Plugs