Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 3/8In
Mfr # 6-6 FLO-S
Zoro # G2925867
original price:
$6.29
4% off
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 3/8-18
- Temp. Range -30 to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 6-6 FLO-S
- Zoro # G2925867
- Country of Origin India
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 3/8-18 |
Tube Size | 3/8 in |
Overall Length | 1 11/32 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Thread Size B | 3/8-18 |
Hex Size | 3/4 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Threading Size | 3/8-18 |
Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in |
Length | 1.34" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 11/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Seal-Lok, Thread Size B 3/8-18, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HPTX2L1825MB, Return Line, 25 micron, Inside-Out (MF0063497)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- SMC Solenoid Air Control Valve, 17.36CFM, 0.62 (VFR2100-3FZ)
- SPEEDAIRE Cable Reel, 20 ft., Powder Coated, Green (440G09)
- PARKER Hydraulic Hose Adapter, 1.06" L, 7200 psi (1/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/4 PTR-SS)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 3/8In (6 C6LO-S)
- PARKER PIPE - NPSM SWIVEL (0107-8-8)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 5000 psi (1/4 CD45-SS)
- TOMPKINS Hydraulic Fitting-Steel10FORFSX-08MP (FF6505-10-08)
- Parker Hydraulic Hose Adapters & Plugs