Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 1In
Mfr # 16-12 FLO-S
Zoro # G2945941
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 3/4-14
- Temp. Range -30 to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16-12 FLO-S
- Zoro # G2945941
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 3/4-14 |
Tube Size | 1 in |
Fitting Side B Pipe Size | 1 in |
Hex Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 in |
Overall Length | 2 in |
Thread Size B | 3/4-14 |
Pipe Size | 1 in |
Threading Size | 3/4-14 |
Fitting Pipe Size | 1 in |
For Tube Outside Diameter | 1 in |
Length | 2" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 5,500 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Seal-Lok, Thread Size B 3/4-14, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Yoke, Sealed, Stainless Steel (YR-2-X-SS)
- STANLEY ENGINEERED FASTENING Jaw Pusher Spring, For 2NJP3 (DPN901-019)
- GAST Fan Sep Drive Sp Ac326B (AC326B)
- AGS Door-Ease Lubricant1.6Oz (DEK-3H)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (24 PNLO-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/4In (4-4 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.11" L, 6000 psi (1/2 X 3/8 PTR-SS)
- PARKER Hydraulic Hose Adapter, 1" L, 4500 psi (3/8 CD-SS)
- PARKER Swivel Nut Branch Tee, Zinc Steel, ORFS, 3/8In (6 S6LO-S)
- PARKER Hydraulic Hose Adapter, 1" L, 3000 psi (1/2 CD-SS)
- TOMPKINS Hydraulic Fitting-Steel20MJ HEX HEAD PLUG (2408-20)
- Parker Hydraulic Hose Adapters & Plugs