Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 1/4In
Mfr # 4-6 FLO-S
Zoro # G0880467
original price:
$15.09
29% off
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Shape Adapter
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 3/8-18
- Basic Pipe Fitting Shape Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 4-6 FLO-S
- Zoro # G0880467
- Country of Origin United States
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 3/8-18 |
Tube Size | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Hex Size | 3/4 in |
Overall Length | 1 5/16 in |
Thread Size B | 3/8-18 |
Threading Size | 3/8-18 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4 in |
Fitting Pipe Size | 1/4 in |
Length | 1.32" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Seal-Lok, Thread Size B 3/8-18, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, HC, 1-1/4 dia, 4386.02 lb (HC206-20)
- U.S. MOTORS 3-Phase General Purpose Motor, 2 HP, 145T Frame, 200V AC Voltage, 1,740 Nameplate RPM (D2P2H)
- SKF Angular Contact Bearing, 25mm, O.D. 62mm (7305 BEY)
- NSK NSK-6002ZZ, 6000 Series Single Row Deep Groove Ball Bearing, 6002ZZ (6002ZZ)
- PARKER Hydraulic Hose Adapter, 1.45" L, 7200 psi (1/4 FF-SS)
- PARKER Swivel Nut Elbow, Zinc Steel, ORFS, 1/2In (8 C6LO-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 3/8In (6-6 F6L-S)
- PARKER Hydraulic Hose Adapter, 1.36" L, 5400 psi (1 X 1/2 PTR-SS)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (4 PNLO-S)
- PARKER Swivel Connect, Zinc Steel, Fem. ORFSxM, 1/2In (8-8 F6L-S)
- WORLD WIDE FITTINGS Male Flat Face O-Ring to Metric Male O-Ring Boss Stud Straight (4314X08XM22)
- Parker Hydraulic Hose Adapters & Plugs