Shop All Hydraulic Hose Adapters & Plugs
Parker
Connector, Zinc Pltd Steel, MxORFS, 1/2In
Mfr # 8-12 FLO-S
Zoro # G1033697
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Steel
- Fitting Connection Type MNPT x ORFS
- Thread Size 3/4-14
- Temp. Range -30 to 250 Degrees F
- Standards SAE J1453
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-12 FLO-S
- Zoro # G1033697
- Country of Origin China
- Category Hydraulic Hose Adapters & Plugs
Dimensions
Thread Size | 3/4-14 |
Tube Size | 1/2 in |
Overall Length | 1 11/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Hex Size | 1 1/8 in |
Thread Size B | 3/4-14 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-14 |
Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male O-Ring Face Seal, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Seal-Lok, Thread Size B 3/4-14, Series Seal-Lok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 2000-8MGT-30 (2000-8MGT-30)
- POWERDRIVE Pitch Pulley, 5/8"Fixed Bore, 3.15"O.D. (1VP34-5/8)
- ZORO SELECT Hose Clamp, 1/2 to 1-1/16 In, SAE 10, PK10 (5210070)
- BRENNAN INDUSTRIES Hydraulic Fittings, 3/4" Male JIC- 5/8" M (6801-12-10-NWO-FG)
- PARKER Hydraulic Hose Adapter, 1.7" L, 7200 psi (1/2 X 3/8 FF-SS)
- PARKER Hydraulic Hose Adapter, 1.36" L, 4800 psi (1 X 3/4 PTR-SS)
- PARKER Strt Connect, Zinc Stl, SAExORFS, 1/4In (4 F5OLO-S)
- PARKER Swivel Connect, Zinc Steel, SAE, 1/4In (4 F65OL-S)
- PARKER Swivel Union, Zinc Stl, Female ORFS, 3/8In (6 HL6-S)
- PARKER Hydraulic Plug, Male ORS Fitting Thread (16 PNLO-SS)
- ADAPTALL Adpt, MaleMetric-MJIC, 9/16-18, Strt (9068-0612)
- Parker Hydraulic Hoses & Fittings