Shop All Compression Tube Fittings
Parker
Connector, Zinc Pltd Steel, CompxM, 1In
Mfr # 16 FBU-S
Zoro # G1047085
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1 in
- Pipe Size - Pipe Fitting 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16 FBU-S
- Zoro # G1047085
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1 in |
Pipe Size - Pipe Fitting | 1 in |
Compression Thread Size | 1-11-1/2 |
Pipe Size (Fittings) | 1" |
Overall Length | 2 1/16 in |
Fitting Side B Pipe Size | 1 in |
Thread Size B | 1-11 1/2 |
Hex Size | 1 3/8 in |
Fitting Side A Tube Outer Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Pipe Size | 1" |
Fitting Pipe Size | 1 in |
Threading Size | 1-11 1/2 |
Thread Size | 1-11 1/2 |
Length | 2.07" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1 in, Maximum Operating Pressure 3,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 2 1/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1 in, Compatible Fitting Brands Ferulok, Thread Size B 1-11 1/2, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN Ac Adapter For Speakman Faucet (RPG66-0010)
- ZORO SELECT 3/8" MNPT x 8" TBE Red Brass Pipe Nipple Sch 80 (462-080X)
- KOHLER Classic Elongated 1.6 GPF Toilet (3493-96)
- THRIFCO PLUMBING 1/2 Inch Male Thread x 3/4 Inch Slip PVC Adapter SCH 40 (8113168)
- PARKER Union, Zinc Pltd Steel, Comp, 1In (16 HBU-S)
- PARKER Connector, Nylon, CompxM, 1/2Inx3/8In (N8MC6)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172CA-6-6)
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- PARKER Nut, Carbon Steel, Comp, 1/4In (4NU4-S)
- PARKER 1/8" Compression Brass Sleeve 10PK (60C-2)
- THRIFCO PLUMBING #62 3/4 Inch Lead-Free Brass Compression Union (6962009)
- Parker Tube Fittings