Shop All Compression Tube Fittings
Parker
Connector, Zinc Pltd Steel, CompxM, 1/4In
Mfr # 4-4 FBU-S
Zoro # G0534152
product price: $4.65
/ea
$4.65
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 4-4 FBU-S
- Zoro # G0534152
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4-18 |
Overall Length | 1 5/16 in |
Thread Size B | 1/4-18 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/4 in |
Hex Size | 9/16 in |
Threading Size | 1/4-18 |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/4" |
Fitting Pipe Size | 1/4 in |
Thread Size | 1/4-18 |
Length | 1.32" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 6,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Ferulok, Thread Size B 1/4-18, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Whitmore Spot Resist Stainless One-Handle High Arc Kitchen Faucet (87044SRS)
- ZORO SELECT P-Trap with Union, 2 In Hub (02216)
- JOHN GUEST Reducing Union, 1/2 - 3/8 Tube Size, White, 10 PK (PP201612W)
- ZORO SELECT 1/4" Compression Low Lead Brass Insert (700561-04)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-8-6)
- PARKER 1/2" Compression Tube Support (P8TS6)
- PARKER 3/16" Compression Brass 90 Degree Elbow 10PK (165CA-3)
- PARKER 1/4" Compression Union Tee (P4TU4)
- PARKER 1/2" x 3/8" Compression 90 Degree Elbow (P8EU6)
- PARKER Union Elbow, 90 Degrees Specific Fitting (165C-4)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- Parker Compression Tube Fittings