Shop All Compression Tube Fittings
Parker
Connector, Zinc Pltd Steel, CompxM, 1/2In
Mfr # 8-8 FBU-S
Zoro # G0867912
original price:
$13.09
4% off
new price: $12.49
/ea
$12.49
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Zinc Plated Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 8-8 FBU-S
- Zoro # G0867912
- Country of Origin Taiwan, Province of China
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2-14 |
Pipe Size (Fittings) | 1/2" |
Thread Size B | 1/2-14 |
Hex Size | 7/8 in |
Overall Length | 1 11/16 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Threading Size | 1/2-14 |
Fitting Pipe Size | 1/2 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 1/2 in |
Thread Size | 1/2-14 |
Length | 1.69" |
Description
Male Connector, Application Air, Fitting Side A Connection Type Male Flareless Bite, Fitting Side B Connection Type MNPTF, Finish/Coating Zinc Nickel-Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 5,000 psi, Maximum Operating Temperature 500 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Ferulok, Thread Size B 1/2-14, Series Ferulok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOW PLUS Ball Valve, 3/4", 1000 psi, CF8M, 2 pcs (07B016666RRSE)
- ASI GLOBAL PARTITIONS 3-1/4" x 3-1/4" Outswing Slide Latch Door Hardware, Aluminum Alloy (40-8571006)
- NAUGATUCK Float Ball, Oblong, SS, 4 In (GR4X525304SS)
- ZORO SELECT 45 Degree Street Elbow, Polypropylene, 1", Schedule 80, 300 psi Max Pressure (SL100-45)
- PARKER 5/8" x 1/2" Compression Union Connector (P10UC8)
- PARKER Fitting, 4-13/16", Brass, Compression (68RBSG-6-4)
- PARKER Connector, Nylon, CompxM, 3/8Inx1/4In (N6MC4)
- PARKER Union Tee, Zinc Pltd Steel, Comp, 3/4In (12 JBU-S)
- PARKER Sleeve, Plastic, Comp, 1/2In, PK10 (60PT-8)
- PARKER 1/8" Compression x 1/4" MNPT Male Branch Tee (P4MT2)
- LEGRIS 12mm Compression Brass Equal Straight Union 10PK (0106 12 00)
- Parker Compression Tube Fittings