Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 5/8Inx1/4In
Mfr # N10MC4
Zoro # G3094542
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N10MC4
- Zoro # G3094542
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 1 1/8 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 29/32 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/4" |
Thread Size | 1/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 29/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Lug, 5 In, CI, EPDM Liner (CL223E 5)
- JONES STEPHENS Ceramic Stem F/Altmans U/R Hot (C07632)
- WASTEMAID 1/2 HP Garbage Disposal Anti-Jam and Corrosion Proof with Odor Guard (10-US-WM-058-3B)
- ZORO SELECT Coupling Stainless Steel Extra Heavy Duty Stainless Steel Coupling (HDC500)
- PARKER 1/4" Compression x MNPT Brass Branch Tee 10PK (172P-4-4)
- PARKER 5/16" Compression Brass Union 10PK (62P-5)
- PARKER 1/8" Compression x MNPT Brass 90 Degree Elbow 25PK (269CA-2-2)
- PARKER 5/8" x 3/8" Compression Union Connector (P10UC6)
- PARKER 3/8" Compression Union Tee (P6TU6)
- PARKER 3/16" Compression x 1/8" FNPT Brass Connector 10PK (66C-3-2)
- PARKER 3/16" Compression x 1/8" MNPT Extended 90 Deg Elbow 10PK (269C-3-2)
- Parker Tube Fittings