Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 5/8Inx1/2In
Mfr # N10MC8
Zoro # G1657415
original price:
$3.95
5% off
$3.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N10MC8
- Zoro # G1657415
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2 in |
Hex Size | 1 1/8 in |
Pipe Size (Fittings) | 1/2" |
Fitting Side A Tube Outer Diameter | 5/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 2 in |
For Tube Outside Diameter | 5/8 in |
Pipe Size | 1/2" |
Thread Size | 1/2" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G094N)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 90 Deg. Street Elbow (5P825)
- AMERICAN FILTER CO AFC Brand AFC-APHCT-S, Compatible to HF95-S Water Filters (1PK) Made by AFC (AFC-APHCT-S-1p-16095)
- KOHLER Readylatch Hinge Assembly Kit, Eb (1416150-0)
- PARKER 1/2" Compression x 3/8" MNPT Male 90 Degree Elbow (P6ME8)
- PARKER 1/4" x 3/16" Compression Brass Union 10PK (62CA-4-3)
- PARKER 5/16" Compression Tube Support (P5TS3)
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- PARKER 1/2" Compression-Align Brass Female 90 Degree Elbow 5PK (170CA-8-8)
- PARKER Brass Metric Compression Fitting (0127 14 00)
- BRENNAN INDUSTRIES Male Thermocouple Connector, Gas, N2404 (N2404-08-08-BT-SS)
- Parker Tube Fittings