Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 5/16Inx1/4In
Mfr # N5MC4
Zoro # G0907742
original price:
$1.95
13% off
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 5/16 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N5MC4
- Zoro # G0907742
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/16 in |
Pipe Size - Pipe Fitting | 1/4 in |
Hex Size | 11/16 in |
Compression Thread Size | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Overall Length | 1 1/2 in |
Fitting Side B Pipe Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 5/16 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 5/16 in |
Thread Size | 1/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/16 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDRA-ZORB Insulation Clamp, 7/8" OD x 3/4" Wall, 7-Series for Elastomeric (726087)
- FLOW PLUS Ball Valve, 1", 1000 psi, CF8M, 3 pcs (10B046666RRSW)
- WATERSAVER Manual Single Hole Mount, 1 Hole Laboratory Faucet, Polished Chrome Plated (L7833)
- AMERICAN FILTER CO AFC Brand AFC-APH-300-12000SKH, Compatible to Arctic Pure K00338 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SKH-1p-4784)
- PARKER 3/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-12-12)
- PARKER 3/8" Compression Brass Male Branch Tee 10PK (172P-6-2)
- PARKER 3/8" Compression x MNPT Brass 90 Degree Elbow 10PK (169C-6-6)
- PARKER 1/2" x 3/8" Compression x FNPT 316 SS Female Branch Tee (8FBT6N-316)
- PARKER 3/8" Compression-Align Brass Union Tee 25PK (164CA-6)
- PARKER 1/4" Compression Brass Union Tee 10PK (164C-4)
- BRENNAN INDUSTRIES Male Connector, Gas, N2404 (N2404-06-02-SS)
- Parker Tube Fittings