Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 3/8Inx1/8In
Mfr # N6MC2
Zoro # G1400287
product price: $2.29
/ea
$2.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6MC2
- Zoro # G1400287
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 13/16 in |
Compression Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/8" |
Thread Size | 1/8" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 1/2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister S/A Sput Tb (920-911Y)
- ZORO SELECT Cam and Groove Adapter, Male, Type F, 1 in Coupler Size, 1 in Hose Fitting Size (3LX07)
- ZORO SELECT Drain Strainer (30073)
- RHEEM Relief Valve Watts Regulator (SP9013D)
- PARKER Fitting, 2-5/16", Brass, Compression (66RBSV-6-3/4)
- PARKER 3/8" Compression x MNPT Low Lead Brass 90 Degree Elbow (L269CA-6-6)
- PARKER 3/8" Compression x 1/4" MNPT Brass Branch Tee 10PK (172C-6-4)
- PARKER Elbow, 90, Zinc Steel, CompxM, 1/4Inx1/8In (4 CBU-S)
- PARKER Connector, Nylon, CompxM, 1/2In (N8MC8)
- PARKER 1" Compression Brass Ferrule (16 TZ-B)
- PARKER 1/2" Compression x FNPT 90 Degree Elbow (P8FE6)
- Parker Tube Fittings