Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 3/8Inx1/2In
Mfr # N6MC8
Zoro # G2128664
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6MC8
- Zoro # G2128664
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 in |
Compression Thread Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/2 in |
Overall Length | 1 25/32 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 1/2" |
Thread Size | 1/2" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 25/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHERNE Pipe Plug, Mechanical, 1.5 In (269891)
- MILWAUKEE TOOL 1" Mini Copper Tubing Cutter (48-22-4251)
- THRIFCO PLUMBING #70 1/4 Inch Female Flare x 1/4 Inch Female Flare Swivel Union (4401167)
- KISSLER Closet Bolt Set, Brass, Universal Fit (68-9138)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/2In (N10MC8)
- PARKER Connector, Zinc Pltd Steel, CompxF, 3/8In (6-6 GBU-S)
- PARKER 1/2" Compression Brass Union Elbow (265NTA-8)
- PARKER Union Elbow, Zinc Pltd Steel, Comp, 1/2In (8 EBU-S)
- PARKER 1/2" Compression-Align Brass Union 25PK (62CA-8)
- PARKER 3/8" Compression-Align Brass Union 50PK (62CA-6)
- BRENNAN INDUSTRIES Tube End Reducer, Gas, N2406 (N2406-12-08-SS)
- Parker Tube Fittings