Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 1/4Inx1/8In
Mfr # N4MC2
Zoro # G2337246
product price: $1.85
/ea
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N4MC2
- Zoro # G2337246
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Hex Size | 11/16 in |
Compression Thread Size | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Overall Length | 1 9/32 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8" |
Thread Size | 1/8" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 9/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cap, Brass (ZUSA-PF-15537)
- ZORO SELECT Replacement Screen For 6NPX2 (GGS_2NZC4)
- MEM-CO Mini Barb Fitting, 11/16", SS, Beaded (4-28B3-SS)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- PARKER 5/16" Compression Brass Union Tee 10PK (164P-5)
- PARKER 1/8" Compression x FNPT Brass 90 Degree Elbow 10PK (170CA-2-2)
- PARKER Bite Ferrules, Zinc Stl, Comp, 1/4In (4 TU-S)
- PARKER Fitting, 2-3/8", Brass, Compression (66RBSV-8-7/8)
- PARKER 1/4" Compression x FNPT Brass Connector 10PK (66P-4-4)
- PARKER Brass Metric Compression Fitting (0108 10 13)
- BRENNAN INDUSTRIES Female NPT Adapter, Gas, N2430 (N2430-16-16-SS)
- Parker Tube Fittings