Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 1/2Inx3/4In
Mfr # N8MC12
Zoro # G1659025
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N8MC12
- Zoro # G1659025
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 3/4 in |
Pipe Size (Fittings) | 3/4" |
Compression Thread Size | 3/4 in |
Hex Size | 1 in |
Fitting Side B Pipe Size | 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 7/8 in |
Pipe Size | 3/4" |
For Tube Outside Diameter | 1/2 in |
Thread Size | 3/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 7/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 304 Stainless Steel Reducing Coupling, 3/8 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (40RC111N038014)
- ZORO SELECT 90 Degree Elbow, Polypropylene, 1-1/2", Schedule 80, 300 psi Max Pressure (EL150-90)
- ZORO SELECT 1" x 1/2" FNPT 316 SS Reducing Coupling (2UA28)
- RHEEM-RUUD 85 gal., Commercial Electric Water Heater, 480 VAC, 1 or 3 Phase (ES85-36-G)
- PARKER 5/16" Compression Brass Insert 10PK (63PT-5-40)
- PARKER 1/8" Compression Low Lead Brass Tube Support (63PT-2-16)
- PARKER 1/8" Compression x 1/4" MNPT Male 90 Degree Elbow (P4ME2)
- PARKER Nut, Zinc Pltd Steel, Comp, 1In (16 BU-S)
- PARKER 5/16" Compression x 1/4" MNPT Brass Connector 25PK (68CA-5-4)
- PARKER Male Elbow, 90 Degrees, 1/2 in Tube Size, 1/4 in Pipe Size - Pipe Fitting, Plastic (P8ME4)
- PARKER Fitting, 1-1/16", Brass, Compression (VS68CA-3-2)
- Parker Compression Tube Fittings