Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxM, 1/2Inx1/4In
Mfr # N8MC4
Zoro # G1116315
product price: $2.45
/ea
$2.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N8MC4
- Zoro # G1116315
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Compression Thread Size | 1/4 in |
Hex Size | 1 in |
Fitting Side B Pipe Size | 1/4 in |
Overall Length | 1 3/4 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Pipe Size | 1/4" |
Thread Size | 1/4" |
Description
Male Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 1-1/2 Inch Black Steel Union (8319036)
- KECKLEY 5" Stainless Steel Wafer Check Valve (DD2R-36-364IX-500)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1/2" Pipe Size (1VEW2)
- INTERDESIGN Sink Mat Gray10.75X12.25 (60063)
- PARKER Connector, Zinc Pltd Steel, CompxM, 1/4In (4-4 FBU-S)
- PARKER 3/8" Compression Brass Union Tee 10PK (164C-6)
- PARKER Sleeve, Plastic, Comp, 3/8In, PK10 (60PT-6)
- PARKER Fitting, 3-3/32", Brass, Compression (398PDSS-6-4)
- PARKER Brass Metric Compression Fitting (0114 08 13)
- PARKER Connector, Zinc Steel, CompxF, 1/4Inx1/8In (4 GBU-S)
- PARGRIP Strt Adptr, PFA, Comp, 1/2Inx1/4In (GAMS-84)
- Parker Tube Fittings