Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxF, 5/8Inx1/2In
Mfr # N10FC8
Zoro # G0516661
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 5/8 in
- Pipe Size - Pipe Fitting 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # N10FC8
- Zoro # G0516661
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 5/8 in |
Pipe Size - Pipe Fitting | 1/2 in |
Compression Thread Size | 1/2 in |
Pipe Size (Fittings) | 1/2" |
Hex Size | 1 1/8 in |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Overall Length | 1 31/32 in |
Pipe Size | 1/2" |
For Tube Outside Diameter | 5/8 in |
Thread Size | 1/2" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Tubing, Clear, Shore A 73, 5/8" I.D. (K3150-10X50)
- PARKER Hex Head Plug, Brass, 1/8" Pipe Size, MNPT (218P-2)
- HOME-FLEX Underground 1 IPS x 1 in. Dia. IPS Polyethylene Elbow (HO6397)
- WATERPIK Ezselect Hh Shwrhd Chrm (LAR-563E)
- PARKER 3/16" Compression x 1/8" MNPT Brass Connector 50PK (68CA-3-2)
- PARKER Union, Zinc Pltd Steel, Comp, 5/16In (5 HBU-S)
- PARKER Elbow, 90, Zinc Steel, CompxM, 1/2Inx3/8In (8 CBU-S)
- PARKER 5/8" Compression Brass Union 10PK (62C-10)
- PARKER 3/8" Compression x MNPT Male Branch Tee (P6MT6)
- PARKER 3/8" Compression x MNPT Brass Branch Tee 10PK (172C-6-6)
- HAM-LET 3/8" Compression 316 SS Bulkhead Union (774L SS 3/8)
- Parker Compression Tube Fittings