Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxF, 3/8Inx1/4In
Mfr # N6FC4
Zoro # G2051052
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6FC4
- Zoro # G2051052
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 1/4 in |
Pipe Size (Fittings) | 1/4" |
Hex Size | 13/16 in |
Compression Thread Size | 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Pipe Size | 1/4" |
For Tube Outside Diameter | 3/8 in |
Thread Size | 1/4" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 312760 5" Neoprene Diaphragm (312760)
- ZORO SELECT End Outlet Waste Tee, White Drain (35386)
- AMERICAN FILTER CO 4 H, 3 PK (GSWF-AFC-RF-G2-3-70243)
- ZURN Floor Cleanout, Adjustable, ABS, 3" (CO2450-AB3)
- PARKER 3/8" Compression x 1/4" MNPT Brass 90 Degree Elbow 25PK (169CA-6-4)
- PARKER Bulkhead Union, Carbon Steel, Comp, 1/4In (4BC4-S)
- PARKER 1/2" Compression x 5/8" MNPT Male Connector (P10MC8)
- PARKER 1/8" Compression x MNPT Brass Branch Tee 10PK (172C-2-2)
- PARKER Connector, Zinc Steel, CompxM, 3/8Inx1/4In (6 FBU-S)
- PARKER 5/16" Compression 316 SS Union (5 HBU-SS)
- PARKER 3/8" Compression x 1/4" FNPT Brass 90 Degree Elbow 10PK (170C-6-4)
- Parker Compression Tube Fittings