Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxF, 3/8In
Mfr # N6FC6
Zoro # G2555147
product price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 3/8 in
- Pipe Size - Pipe Fitting 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6FC6
- Zoro # G2555147
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in |
Pipe Size - Pipe Fitting | 3/8 in |
Compression Thread Size | 3/8 in |
Pipe Size (Fittings) | 3/8" |
Hex Size | 13/16 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 3/8 in |
Overall Length | 1 5/8 in |
For Tube Outside Diameter | 3/8 in |
Pipe Size | 3/8" |
Thread Size | 3/8" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/8 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1-1/2" BLACK FLOOR FLANGE (350-467C)
- K&S PRECISION METALS Tube Round Brass 12X7/32 (8130)
- APOLLO VALVES 1" FNPT Bronze Ball Valve Inline (701052741)
- ZORO SELECT Nipple, 150 psi, SS, 3 1/2 (T6WNK3)
- PARKER 1/2" Compression Brass Nut 10PK (61C-8)
- PARKER 3/8" Compression x 1/8" MNPT Brass Connector 10PK, Hex Size: 9/16" (68C-6-2)
- PARKER 1/4" Compression x MNPT Brass Run Tee 10PK (171P-4-4)
- PARKER 5/8" Compression x 1/2" MNPT Brass Connector 10PK (68C-10-8)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 50PK (269CA-4-4)
- PARKER 1/4" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169HD-4-2)
- PARKER 3/8" x 1/4" Compression Brass Union Reducer 10PK (62CA-6-4)
- Parker Tube Fittings