Shop All Compression Tube Fittings
Parker
Connector, Nylon, CompxF, 1/4Inx1/8In
Mfr # N4FC2
Zoro # G2890221
product price: $2.75
/ea
$2.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Nylon
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x FNPT
- Tube Size 1/4 in
- Pipe Size - Pipe Fitting 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N4FC2
- Zoro # G2890221
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/4 in |
Pipe Size - Pipe Fitting | 1/8 in |
Pipe Size (Fittings) | 1/8" |
Compression Thread Size | 1/8 in |
Hex Size | 11/16 in |
Overall Length | 1 5/16 in |
Fitting Side B Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
For Tube Outside Diameter | 1/4 in |
Pipe Size | 1/8" |
Thread Size | 1/8" |
Description
Female Connector, Application Air, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPTF, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 1/4 in, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Series Fast & Tite, System of Measurement Imperial, Standards FDA Approved, NSF/ANSI 51, Color White
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD 1.5 gpm Aerated Outlet, 15/16" Thread Size, Polished Chrome, Brass (M962393-0020A)
- ZORO SELECT NPSC, Steel Merchant Coupling, Class 150 (71108)
- NIBCO 4" x 2" NOM C Copper Reducer (600R 4x2)
- CHICAGO FAUCET Manual 8" Mount, Hot And Cold Water Sink Faucet, Polished chrome (1100-HA8-317ABCP)
- PARKER 5/16" Compression Brass Nut & Acetal Sleeve 10PK (61P-5)
- PARKER Fitting, 2-13/32", Nylon, Compression (N10UC10)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME2)
- PARKER 1/4" Compression x FNPT Brass 45 Degree Elbow 10PK (179CA-4-4)
- PARKER Elbow, 90, Nylon, CompxM, 1/2Inx3/8In (N8ME6)
- PARKER 1/2" Compression Bulkhead Union (P8BU8)
- PARKER 3/16" Compression Brass Female Connector 10PK (66C-3-4)
- Parker Tube Fittings