Shop All Brake Parts
Parker
Connector, Male, Brass, 1/4" Tube Size
Mfr # 68PTC-4-6
Zoro # G7959289
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 0.93 in
- Sub-Category Connectors
- Pipe Size 3/8 in
- For Use With SAE J844 Tubing
- Pressure (PSI) 250
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-4-6
- Zoro # G7959289
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 0.93 in |
Pipe Size | 3/8 in |
Hex Size | 11/16 in |
Tube Size | 1/4 in |
Thread Size | 3/8 in |
Fitting Thread Size | 3/8 |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 15/16 in |
Fitting Side B Pipe Size | 3/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 3/8 in |
Description
Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 3/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 3/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 15/16 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORO WHEEL ASSEMBLY 11"" (137-4837P)
- GROTE Vinyl Insul. Steel Clamps, 1/2", PK15 (84-7008)
- WOLO Air Horn Relay (400-R)
- OPTRONICS 16-Led Yellow Intermediate Side Marker Light With Supplemental Mid-Ship Turn (MCL48AB)
- PARKER Air Brake Tubing, 1/8 In. OD, Blue (PFT-2A-BLU-100)
- PARKER Air Brake Tubing, 3/8 In. OD, Blk (1120-6B-BLK-100)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- PARKER Female Elbow, 45 deg., Brass, 1.20 in. L (179PTC-8-6)
- PARKER Female Elbow, 1/2 in. Tube Sz, 1.70 in. L (170PTCNS-8-8)
- PARKER Air Brake Tubing, 1/2 In. OD, Orgn (1120-8B-ORG-100)
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Front (340-01005)
- Parker Brake Parts