Shop All Brake Parts
Parker
Connector, Male, Brass, 1/4" Tube Size
Mfr # 68PTC-4-2
Zoro # G7952989
original price:
$5.79
5% off
new price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/8 in
- Standards DOT FMVSS 571.106, SAE J2494, SAE J2494-3
- Connection Tube x MNPT
- Hex Size 1/2 in
- Type Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 68PTC-4-2
- Zoro # G7952989
- Country of Origin United States
- Category Brake Parts
Dimensions
Pipe Size | 1/8 in |
Hex Size | 1/2 in |
Length | 0.98 in |
Tube Size | 1/4 in |
Thread Size | 1/8 in |
Fitting Side B Pipe Size | 1/8 in |
For Tube Outside Diameter | 1/4 in |
Fitting Pipe Size | 1/8 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Fitting Thread Size | 1/8 |
Overall Length | 31/32 in |
Description
Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 31/32 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Wheel Bearing & Race Set - Rear, SET13 (SET13)
- MILES LUBRICANTS Natural Gas Engine Oil, 15W-40, 5 Gal. (M00200199)
- GATES FHP MEDIUM HORSE-POWER V-BELT (6827)
- BALDWIN FILTERS Air Filter, 12-5/8 x 5-1/2 in. (PA2472)
- PARKER Plug In Elbow, Nylon, 1/4 in. Pipe Size (369PTCSP-6-4)
- PARKER Female Branch Tee, 1/4 in. Tube Size (377PTC-4-4)
- PARKER Male Run Tee, 1/2 in. Tube Sz, 2.74 in. L (371PTC-8-8)
- PARKER Air Brake Hose Coil, 15 ft. (731522)
- PARKER Air Brake Tubing, 5/8 In. OD, Grn. (1120-10B-GRN-100)
- PARKER Air Brake Tubing, 1/4 In. OD, Silver (1120-4A-SIL-1000)
- MOTORMITE Emergency Brake Release Handle, 74428 (74428)
- Parker Brake Parts