Shop All Brake Parts
Parker
Connector, Female, Brass, 1/4" Tube Size
Mfr # 66PTC-4-2
Zoro # G7952973
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Gasket Material Buna N
- Length 1.17 in
- Hex Size 9/16 in
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 66PTC-4-2
- Zoro # G7952973
- Country of Origin United States
- Category Brake Parts
Dimensions
Length | 1.17 in |
Hex Size | 9/16 in |
Pipe Size | 1/8 in |
Thread Size | 1/8 in |
Tube Size | 1/4 in |
Fitting Side A Tube Outer Diameter | 1/4 in |
Overall Length | 9/16 in |
Fitting Thread Size | 1/8 |
Fitting Side B Pipe Size | 1/8 in |
Description
Connector, Application Air, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type FNPT, Fitting Side B Pipe Size 1/8 in, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Material Brass, Fitting Thread Size 1/8, Color Silver, Includes Pre-Applied Thread Sealant No, Maximum Operating Pressure 250 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 9/16 in, Specific Fitting Shape Straight Adapter, Release Type Button
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE 37200 Timing Tool For Ford W/ Tensioner (37200)
- BALDWIN FILTERS Buna N O-Ring, O-Ring, G360 (G360)
- RADIATOR GENIE Radiator Genie Classic (RGNRG1002-BK)
- PEAK Antifreeze Coolant, 55 gal., 50/50 (FXAB51)
- PARKER Union, Unequal, Brass, 3/8" Tube Size (62PTC-6-4)
- PARKER Male Run Tee, 1/4 in. Tube Sz, 1.93 in. L (371PTC-4-2)
- PARKER Plug In Elbow, 1/2 in. Tube Sz, 1.12 in. L (369PTCSP-8-4)
- PARKER Male Branch Tee, 3/8 in. Thread, 1.48 in L (372PTCSP-4-6)
- PARKER Air Brake Tubing, 1/4 In. OD, Silver (1120-4A-SIL-1000)
- PARKER Swivel Male Branch Tee, 1/4 in. Thread Sz (172PTC-6-4)
- BENDIX Repair Kit - Pressure Relief Valve, Air Compressor (5004049)
- Parker Automotive Brakes