Shop All Solenoid Valve Accessories
Parker
Connector, DIN Type B, Plug In
Mfr # 3FFY9
Zoro # G1589077
product price: $28.05
/ea
$28.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light No
- Voltage 120V AC/24V DC
- Lead Type Plug
- Standards IP40
- For Use With 22mm Solenoid Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3FFY9
- Zoro # G1589077
- UPC # 190735622605
- Country of Origin United States
- Category Solenoid Valve Accessories
Dimensions
Height (In.) | 1.06 in |
Width (In.) | 1.18 in |
Height (mm) | 22 mm |
Length (In.) | 1 19/32 in |
Width (mm) | 30 mm |
Details
Item | Solenoid Coil Connector |
Indicating Light | No |
Voltage | 120V AC/24V DC |
Lead Type | Plug |
Standards | IP40 |
For Use With | 22mm Solenoid Coil |
Coil Termination | DIN 43650A |
Type | DIN Type B |
Strain Relief | No |
Description
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC/24V DC, Lead Type Plug, Standards IP40, For Use With 22mm Solenoid Coil, Coil Termination DIN 43650A, Strain Relief No, Height (In.) 1.06 in, Height (mm) 22 mm, Length (In.) 1 19/32 in, Width (In.) 1.18 in, Width (mm) 30 mm, Type DIN Type B, Solenoid Coil Connector
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WOODGATE WGH4020, 10 micron, Inside-Out, Glass (MF0065964)
- U.S. MOTORS Air Compressor (D5CM1K14)
- GATES Predator Single Belts, AP50 (AP50)
- DODGE F2B-SC-108 208 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 1-1/2 in Bore (124268)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- FESTO Connecting Cable KMYZ-2-24-2, 5-LED (KMYZ-2-24-2,5-LED)
- Parker Pneumatic Valves