Shop All Solenoid Valve Accessories
Parker
Connector, DIN Type A, Plug Lead
Mfr # 3FFZ8
Zoro # G1759694
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light Yes
- Voltage 120V AC
- Lead Type Plug
- Standards IP65
- For Use With 30mm Solenoid Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3FFZ8
- Zoro # G1759694
- UPC # 190735622681
- Country of Origin United States
- Category Solenoid Valve Accessories
Dimensions
Width (In.) | 0.86 in |
Height (In.) | 1.18 in |
Length (In.) | 1 1/2 in |
Details
Item | Solenoid Coil Connector |
Indicating Light | Yes |
Voltage | 120V AC |
Lead Type | Plug |
Standards | IP65 |
For Use With | 30mm Solenoid Coil |
Coil Termination | DIN 43650A |
Type | DIN Type A |
Strain Relief | No |
Description
Solenoid Coil Connector, Indicating Light Yes, Voltage 120V AC, Lead Type Plug, Standards IP65, For Use With 30mm Solenoid Coil, Coil Termination DIN 43650A, Strain Relief No, Design -, Height (In.) 1.18 in, Length (In.) 1 1/2 in, Width (In.) 0.86 in, Type DIN Type A, Solenoid Coil Connector
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces YAMASHIN PX250A, 25 micron, Outside-In, Cellulose (MF0066255)
- PARKER Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Push-to-Connect Lock, 71 Series (S71-3C12-12F)
- HI-TECH DURAVENT Hose Cuff, 1.25 In ID, 1.5 In OD, PVC (2172-0125-1001)
- COXREELS Spring Canister Assembly, Steel (1961-7)
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- PARKER End Plate Kit, 5599-1 ISO 1 Manifolds (3FZZ2)
- PARKER Flow Control, For 5599-2 ISO 1 (3GAC8)
- PARKER Repair Kit, Single, 3/8, Valveair II (K352124)
- PARKER Coil Connector, Female, 24V (PS294679BP)
- PARKER Coil Connector, Female, 24DC, 120AC (PS2932BP)
- FESTO Plug Socket With Cable KMYZ-4-24-2, 5-B (KMYZ-4-24-2,5-B)
- Parker Solenoid Valve Accessories