Shop All Solenoid Valve Accessories
Parker
Connector, DIN 436050A, Plug In
Mfr # 3FFZ6
Zoro # G2266914
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light No
- Voltage 120V AC/24V DC
- Lead Type Plug
- Standards IP40
- For Use With 30mm Solenoid Coil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 3FFZ6
- Zoro # G2266914
- UPC # 190735622667
- Country of Origin United States
- Category Solenoid Valve Accessories
Dimensions
Height (mm) | 27 mm |
Height (In.) | 1.06 in |
Length (In.) | 1 21/32 in |
Width (mm) | 30 mm |
Width (In.) | 1.18 in |
Details
Item | Solenoid Coil Connector |
Indicating Light | No |
Voltage | 120V AC/24V DC |
Lead Type | Plug |
Standards | IP40 |
For Use With | 30mm Solenoid Coil |
Coil Termination | DIN 43650A |
Strain Relief | No |
Type | DIN 436050A |
Description
Solenoid Coil Connector, Indicating Light No, Voltage 120V AC/24V DC, Lead Type Plug, Standards IP40, For Use With 30mm Solenoid Coil, Coil Termination DIN 43650A, Strain Relief No, Height (In.) 1.06 in, Height (mm) 27 mm, Length (In.) 1 21/32 in, Width (In.) 1.18 in, Width (mm) 30 mm, Type DIN 436050A, Solenoid Coil Connector
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-131-SS Two-Piece Clamping Collar (G2SC-131-SS)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/3 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3406M)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI GY (PLG02530-25)
- SPEEDAIRE Coupler Body, (M)NPT, 3/8, Steel (30E688)
- PARKER Coil Connector, Female, 24V (PS294679BP)
- PARKER Connector, DIN 436050A, Plug Lead, Standards: IP65 (3FFZ2)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- PARKER Coil Kit, 120 VAC, 5599-1 Valves, 22 MM (3FFZ5)
- NUMATICS Speed Control Kit, Mark 7 Series (229-310)
- Parker Pneumatic Valves