Shop All Compression Tube Fittings
Parker
Connector, Carbon Steel, CompxM, 1/2In
Mfr # 8MSC8N-S
Zoro # G1813217
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Carbon Steel
- Specific Fitting Shape Straight Adapter
- Fitting Connection Type Compression x MNPT
- Tube Size 1/2 in
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 8MSC8N-S
- Zoro # G1813217
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Tube Size | 1/2 in |
Compression Thread Size | 1/2 in |
Hex Size | 7/8 in |
Thread Size A | 3/4-20 |
Fitting Side B Pipe Size | 1/2 in |
Fitting Side A Tube Outer Diameter | 1/2 in |
Overall Length | 1 15/16 in |
Pipe Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Threading Size | 3/4-20 |
Length | 1.53" |
Thread Size | 1/2" |
Description
Male Connector, Application Compressed Natural Gas, Fuels, Gases, Hydrogen, Liquids, Oils, Petroleum Oil, Steam, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Finish/Coating Zinc Plated, Fitting Material Steel, Fitting Side A Tube Outer Diameter 1/2 in, Maximum Operating Pressure 6,700 psi, Maximum Operating Temperature 800 Degrees F, Overall Length 1 15/16 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Dorval Handle With Set Screw (RP100950BL)
- VIEGA 1/2 in. x 1/2 in. Zero Lead Bronze 90-Degree Drop Ear Elbow (79190)
- KOHLER Composed Volume Control Valve Trim Wi (T73135-3-CP)
- BEMIS Toilet Seat, With Cover, Plastic, Elongated, White (7300SL 000)
- PARKER 1/4" Compression Brass Union Elbow 10PK (165C-4)
- PARKER Elbow, 90, Nylon, CompxM, 1/4In (N4ME4)
- PARKER 1/2" Compression x MNPT Brass Connector 25PK (68CA-8-8)
- PARKER 5/16" Compression x 1/8" MNPT Brass Connector 25PK (68CA-5-2)
- PARKER 3/8" Compression x FNPT 90 Degree Elbow (P6FE4)
- PARKER Tube Support, Nylon, Comp, 1/4In (N4TS3)
- PARKER 1/4" Compression x MNPT Brass Connector 100PK (68CA-4-4)
- Parker Compression Tube Fittings