Shop All Solenoid Valve Accessories
Parker
Connecting Cable, Female
Mfr # CB-M12-4P-2M
Zoro # G0492904
product price: $73.79
/ea
$73.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Indicating Light No
- Voltage 250V AC/V DC
- Lead Type Cord
- Standards IP65
- For Use With M12 4-Pin Connector
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # CB-M12-4P-2M
- Zoro # G0492904
- Country of Origin United States
- Category Solenoid Valve Accessories
Dimensions
Length (In.) | 78 in |
Height (mm) | 12 mm |
Lead Length (In.) | 78 in |
Width (mm) | 12 mm |
Details
Item | Connecting Cable |
Indicating Light | No |
Voltage | 250V AC/V DC |
Lead Type | Cord |
Standards | IP65 |
For Use With | M12 4-Pin Connector |
Design | M 12 Female Connector |
Type | Female |
Strain Relief | Yes |
Max. Ambient Temp. (F) | 120 Degrees F |
Description
Connecting Cable, Indicating Light No, Voltage 250V AC/V DC, Lead Type Cord, Standards IP65, For Use With M12 4-Pin Connector, Strain Relief Yes, Max. Ambient Temp. (F) 120 Degrees F, Design M 12 Female Connector, Height (In.) -, Height (mm) 12 mm, Length (In.) 78 in, Width (In.) -, Width (mm) 12 mm, Lead Length (In.) 78 in, Type Female, Solenoid Coil Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces WIX W02AP420, 25 micron, Outside-In (MF0066202)
- FAFNIR Single Row Radial Ball Bearing, Sealed, #204KLL2 (204KLL2)
- CHICAGO RAWHIDE Small Bore Seals, #48689 (48689)
- DYNABRADE Housing (15126)
- PARKER Repair Kit, Double, 3/8, Valveair II (K352126)
- PARKER Override Kit, Locking Type, Valveair II (K152003)
- PARKER Connector, DIN Type A, Plug Lead (3FFZ7)
- PARKER Connector, DIN 436050A, Plug Lead, Width (mm): 30 (3FFZ1)
- PARKER Repair Kit, Single, 1 In, Valveair II (K352128)
- PARKER Coil Connector, Female, 24V (PS294679BP)
- SPEEDAIRE End Plate Kit, 25 Pin Sub-D, 15407-2 Valve (3FGA6)
- Parker Solenoid Valve Accessories