Shop All Conduit Fittings
Parker
Conduit Plug Connector, Thermoplastic
Mfr # DX002
Zoro # G1204644
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type DIN Form B
- Compliance UL
- Fits Brand Universal Fit
- Material of Construction Thermoplastic
- For Use With Form B Electrical Coils
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # DX002
- Zoro # G1204644
- Country of Origin United States
- Category Conduit Fittings
Details
Item | Conduit Plug Connector |
Type | DIN Form B |
Compliance | UL |
Fits Brand | Universal Fit |
Material of Construction | Thermoplastic |
For Use With | Form B Electrical Coils |
Description
Conduit Plug Connector, Fits Brand Universal Fit, DIN Form B, Material of Construction Thermoplastic, For Use With Form B Electrical Coils, Compliance UL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Legend Plate, Square, Hand Auto, Black (HT8SP39)
- PANDUIT Blade Kit, Gs2b, Gs2bl, Ppts Tools (K2-BLD2)
- WIEGMANN Interior Panel, NOVAL Accessory, Steel, Back Panel (N1P0810)
- ANCOR Ancor 22-18 AWG Nylon Single Crimp Butt Connector - 100-Pack (220100)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, Alum, 1/2 (EYF-50AL)
- APPLETON ELECTRIC Male to F Union, HazLoc, CF Alum, 2-1/2In (UNY250R-A)
- APPLETON ELECTRIC Reducing Bushing, Haz, Steel, 3/4 to 1/2In (RB75-50)
- HALEX 2In Pvc Service Entrance Cap (77920)
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In (3302)
- GARDNER BENDER Gardner Bender M2000 Gardner Bender Plastic Line Carrier, 2"Conduit (M2000)
- CANTEX ELBOW PVC 90D SCH 40 2"" (5133828U)
- Parker Conduit Fittings