Shop All Compression Tube Fittings
Parker
Compression style fitting SWIVEL ELBOW
Mfr # 15L26-8-8-PB
Zoro # G109818008
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Parker
- MFR # 15L26-8-8-PB
- Zoro # G109818008
- Country of Origin United States
- Category Compression Tube Fittings
Description
Parker's 26 series fittings are cost effective, permanent, compression style fittings made for easy and quick assembly using our family of Parkrimp crimpers. The fitting series when coupled with Parker's No-Skive hose provides convenience and shorter assembly time. The 26 series fittings are compatible with transportation air brake, compressed natural gas & liquefied petroleum, marine fuel & engine and refrigerant hose. The 26 series fittings are available from 3/16'' to 1-13/16'' in a wide variety of end configurations. Markets: - Transportation - Military - Agriculture - Material Handling - Marine Features/Benefits: - Easy push on force - Imperial HEX - Brass option available - Wide range of end configurations - One piece reduces complexity and leakage path - No-Skive technology offers easy, efficient, and safe production processes Applications: - Petroleum base hydraulic fluids and lubricating oils - Diesel fuels - Antifreeze solutions - Gasoline - Ethanol blends - Air brake systems - Refrigerant Compatible Hoses: - 201 - 206 - 213 - 221FR - 244 - 266 - 285 - 293 - SS23CG
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 5/16" Compression Low Lead Brass Tube Support (63PT-5-62)
- ZORO SELECT Tubing, Buna N, 1/8" I.D., 1/4" O.D. (ZUSA-HT-372)
- KOHLER Assembly-Side Spray (1085211-VS)
- KINGSTON BRASS VTDESHOE Toe-Touch Drain Shoe For Freestanding Tub (VTDESHOE)
- PARKER Union Elbow, 90 Degrees Specific Fitting (165C-4)
- PARKER Compression Fitting, Brass, 7/16 (L61CA-6)
- PARKER Bulkhead Union, Carbon Steel, Comp, 3/8In (6BC6-S)
- PARKER Connector, Nylon, CompxM, 5/8Inx1/2In (N10MC8)
- PARKER 1/4" Compression x 1/8" FNPT Female 90 Deg Elbow 25PK (170CA-4-2)
- PARKER 5/16" Compression x 1/8" FNPT Brass Connector 10PK (66P-5-2)
- ZORO SELECT 3/8" x 5/8" Low Lead Brass Tee (700084-101006)
- Parker Compression Tube Fittings