Shop All Brake Accessories
Parker
Compression Nut, 5/8", Brass
Mfr # 61AB-6
Zoro # G705307364
product price: $1.89
/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- System of Measurement Imperial
- Hex Size 5/8 in
- Minimum Operating Temperature -65 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61AB-6
- Zoro # G705307364
- Country of Origin United States
- Category Brake Accessories
Dimensions
Hex Size | 5/8 in |
Thread Size | 17/32-24 |
Compatible Tube Outer Diameter | 3/8 in |
Overall Length | 1 1/8 in |
Details
Item | Compression Nut |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
System of Measurement | Imperial |
Minimum Operating Temperature | -65 Degrees F |
Maximum Operating Pressure | 400 psi |
Compatible Tube Material | Annealed Copper |
Application | Air |
Standards | DOT FMVSS 571.106, SAE J246 |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Description
Compression Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Thread Size 17/32-24, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards DOT FMVSS 571.106, SAE J246, Compatible Tube Material Annealed Copper, Fitting Connection Type Compression, Hex Size 5/8 in, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 7-15/16 x 16-1/2 in. (PA3460)
- WESTWARD Hydraulic Toe Jack, 10 Tons (1AVP7)
- LISLE WRENCH HD FILTER End Cap 73-74mm/14 Flut (LI61520)
- STEELMAN Torque Socket, Extension, 8-21/32" L, Steel (60168)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER Fitting, 2-1/2", Brass, Compression (VS68AB-8-8)
- VELVAC Spring T-Bolt Clamp, 3-7/8"-4-3/16" (022585)
- Parker Automotive Brakes