Shop All Brake Accessories
Parker
Compression Nut, 13/16", Brass
Mfr # 61AB-8
Zoro # G505307366
product price: $3.19
/ea
$3.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Compatible Tube Material Annealed Copper
- Hex Size 13/16 in
- Application Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61AB-8
- Zoro # G505307366
- Country of Origin United States
- Category Brake Accessories
Dimensions
Hex Size | 13/16 in |
Overall Length | 1 1/4 in |
Thread Size | 11/16-20 |
Compatible Tube Outer Diameter | 1/2 in |
Details
Item | Compression Nut |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
Compatible Tube Material | Annealed Copper |
Application | Air |
Maximum Operating Pressure | 400 psi |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
Standards | DOT FMVSS 571.106, SAE J246 |
Minimum Operating Temperature | -65 Degrees F |
System of Measurement | Imperial |
Description
Compression Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/4 in, Thread Size 11/16-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards DOT FMVSS 571.106, SAE J246, Compatible Tube Material Annealed Copper, Fitting Connection Type Compression, Hex Size 13/16 in, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYCO Auto V-Belt, Industry Number 11A0650 (15255)
- REMINGTON INDUSTRIES 4 Conductor Trailer Cable, 16 AWG GPT, Color Coded PVC Wires with Outer Jacket, 50' Length (TRC1604P-0-469X-50)
- BALDWIN FILTERS Hydraulic Filter, 2-7/8 x 4-3/8 In (PT382)
- TYC PRODUCTS Tyc Headlight Assembly, 20-6439-00 (20-6439-00)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- PARKER Compression Nut, 1-1/4", Brass (61RB-8)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Air Brake Hose Ends, 5", Brass (68RBSG-8-6)
- PARKER Compression Hose Ends, Brass, 11/16 (60RB-6)
- AGS Brass Brake Line Union, 3/16 (3/8-24 Inverted), 1/card (BLU-3C)
- Parker Automotive Brakes