Shop All Brake Accessories
Parker
Compression Nut, 1-1/4", Brass
Mfr # 61RBSG-8
Zoro # G005307323
product price: $6.99
/ea
$6.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Application Air
- Standards DOT FMVSS 571.106, SAE J1402
- Hex Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61RBSG-8
- Zoro # G005307323
- Country of Origin United States
- Category Brake Accessories
Dimensions
Hex Size | 1 1/4 in |
Compatible Tube Outer Diameter | 1/2 in |
Overall Length | 1 3/16 in |
Thread Size | 1 3/32-20 |
For Tube Outside Diameter | 1/2 in |
Threading Size | 1 3/32-20 |
Details
Item | Compression Nut |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
Application | Air |
Standards | DOT FMVSS 571.106, SAE J1402 |
System of Measurement | Imperial |
Maximum Operating Pressure | 400 psi |
Maximum Operating Temperature | 250 Degrees F |
Minimum Operating Temperature | -65 Degrees F |
Fitting Material | Brass |
Fitting Body Material | Brass |
Connection Type | Compression |
Fitting Shape | Nut |
For Tube OD | 1/2 in |
End Connection Type | Compression |
Description
Compression Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/16 in, Thread Size 1 3/32-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Standards DOT FMVSS 571.106, SAE J1402, Fitting Connection Type Compression, Hex Size 1 1/4 in, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEETGUARD Pac, Lf, LF17560 (LF17560)
- BALDWIN FILTERS Buna N Gasket, Gasket, G717 (G717)
- ROADPRO Antenna Shock Spring, Heavy Duty, 6 in. (RP-311HD)
- FORMULA 1 Scratch-Out Liquid 7 Oz (614955)
- PARKER Compression Nut, 9/16", Brass (61AB-4)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Compression Nut, 1-1/4", Brass (61RB-8)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER SLEEVE (60AB-8)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- VELVAC Nylon Air Brake Tube Fitting, Male Connector, 1/2in. X 3/8in. (16886)
- Parker Automotive Brakes