Shop All Brake Accessories
Parker
Compression Nut, 1-1/4", Brass
Mfr # 61RB-8
Zoro # G805307363
product price: $4.55
/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut
- Fitting Connection Type Compression
- Fitting Material Brass
- Standards DOT FMVSS 571.106, SAE J1402
- Hex Size 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 61RB-8
- Zoro # G805307363
- Country of Origin United States
- Category Brake Accessories
Dimensions
Hex Size | 1 1/4 in |
Overall Length | 1 1/8 in |
Compatible Tube Outer Diameter | 3/8 in |
Thread Size | 1 3/32-20 |
Details
Item | Compression Nut |
Specific Fitting Shape | Nut |
Fitting Connection Type | Compression |
Fitting Material | Brass |
Standards | DOT FMVSS 571.106, SAE J1402 |
Maximum Operating Temperature | 250 Degrees F |
Maximum Operating Pressure | 400 psi |
System of Measurement | Imperial |
Minimum Operating Temperature | -65 Degrees F |
Application | Air |
Description
Compression Nut, Application Air, Fitting Material Brass, Maximum Operating Pressure 400 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 1/8 in, Thread Size 1 3/32-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Standards DOT FMVSS 571.106, SAE J1402, Fitting Connection Type Compression, Hex Size 1 1/4 in, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABTECH BUSHING 5/8 HOURGLASS, PK 4 (FT50048)
- SKF Shaft Seal, 2-1/8 x 3-1/16 x 1/2", CRW1, NBR (21210)
- VELVAC 2020, L, Man, Man, E2003,102", Bk (715453)
- SKF Shaft Seal, 1-1/4 x 1-5/8 x 3/16", CRW1, NBR (12329)
- PARKER SLEEVE (60AB-8)
- PARKER Compression Nut, 5/8", Brass (61AB-6)
- PARKER Compression Nut, 13/16", Brass (61AB-8)
- PARKER Compression Hose Ends, Brass, 11/16 (60RB-6)
- PARKER Relief Valve 3000 Psi, RPL-100-A (RPL-100-A)
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.08 in L (371PTC-4-6)
- AGS Splice-Lok Clamps, 5/8", 2 pcs (AC9-06)… (AC-9-06)
- Parker Brake Accessories