Shop All Compression Tube Fittings
Parker
Compression Fitting, Brass, 7/16
Mfr # L61CA-6
Zoro # G405307367
product price: $2.89
/ea
$2.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Nut/Sleeve
- Overall Length 7/16 in
- Compatible Tube Outer Diameter 3/8 in
- Minimum Operating Temperature -65 Degrees F
- Standards U.L Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # L61CA-6
- Zoro # G405307367
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Overall Length | 7/16 in |
Compatible Tube Outer Diameter | 3/8 in |
For Tube Outside Diameter | 3/8 in |
Details
Item | Brass Compression Fitting |
Specific Fitting Shape | Nut/Sleeve |
Minimum Operating Temperature | -65 Degrees F |
Standards | U.L Listed |
Series | Compress-Align |
Compatible Tube Material | Aluminum, Copper, FEA, PFA, TFE, Thermoplastic |
Compatible Fitting Connection Type | Compression |
Fitting Material | Brass |
Maximum Operating Temperature | 250 Degrees F |
System of Measurement | Imperial |
Maximum Operating Pressure | 2,800 psi |
Connection Type | Compression |
For Tube OD | 3/8 in |
End Connection Type | Compression |
Fitting Shape | Nut, Sleeve |
Fitting Body Material | Brass |
Description
Brass Compression Fitting, Fitting Material Brass, Maximum Operating Pressure 2,800 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 7/16 in, Specific Fitting Shape Nut/Sleeve, System of Measurement Imperial, Compatible Tube Outer Diameter 3/8 in, Series Compress-Align, Standards U.L Listed, Compatible Fitting Connection Type Compression, Compatible Tube Material Aluminum, Copper, FEA, PFA, TFE, Thermoplastic, Minimum Operating Temperature -65 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve & Hose , Leadfree (0100C)
- ZORO SELECT Flexible Coupling, 4.3 psi, 3" Pipe Sz (DX3001-33)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (1WMP1)
- MOEN Preston 24" Towel Bar Bright Chrome (DN8424CH)
- PARKER Union Elbow, 90 Degrees Specific Fitting (165C-4)
- PARKER 1/2" Compression Brass Union 10PK (62P-8)
- PARKER 1/4" Compression x MNPT Brass 90 Degree Elbow 10PK (169VL-4-4)
- PARKER Acetal Sleeve, Acetal, Comp, 1/2In, PK10 (60P-8)
- PARKER 1/4" Compression Brass Union 90 Degree Elbow 10PK (165CA-4)
- PARKER Fitting, 1-21/32", Brass, Compression (68VL-8-6)
- PARKER Brass Metric Compression Fitting (0114 04 13)
- Parker Tube Fittings