Shop All Compression Tube Fittings
Parker
Compression Fitting, 1-31/32", Nylon
Mfr # N6MR4
Zoro # G905574382
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Tee
- Compatible Tube Material Glass, Soft Metal, Thermoplastic
- Connection Type Compression x NPTF x Compression
- Fitting Side C Tube Outer Diameter 3/8 in
- System of Measurement Imperial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # N6MR4
- Zoro # G905574382
- Country of Origin United States
- Category Compression Tube Fittings
Dimensions
Fitting Side C Tube Outer Diameter | 3/8 in |
Fitting Side A Tube Outer Diameter | 3/8 in |
Fitting Side B Pipe Size | 1/4 in |
Thread Size B | 1/2 |
Threading Size | 1/2 |
For Tube Outside Diameter | 3/8 in |
Overall Length | 1 31/32 in |
Pipe Size | 1/4 in |
Description
Plastic Compression Fitting, Application Dispensing, Filtration, Purification, Fitting Side A Connection Type Compression, Fitting Side B Connection Type NPTF, Fitting Side C Connection Type Compression, Fitting Material Nylon, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Thread Size B 1/2, System of Measurement Imperial, Maximum Operating Pressure 50 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 31/32 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1", CPVC/FPM, Full Port, S/T (TBH2100ASTV0000)
- DIXON Cam and Groove, AL CouplerxFNPT, 4" (400-D-AL)
- ELKAY Retrofit Filtration Kit w/1500-Gal Lead & CTO Filter & Status Monitor (EF1500VRBMC)
- PFISTER Pfister Flange Kit Cobra Deco Cr (960-055A)
- PARKER 1/4" Compression x 3/8" MNPT Brass Connector 10PK (68CA-4-6)
- PARKER Nut, Zinc Pltd Steel, Comp, 1/2In (8 BL-S)
- PARKER 5/16" Compression-Align Brass Union 90 Deg Elbow 10PK (165CA-5)
- PARKER 1/4" Compression x 1/8" MNPT Brass Run Tee 10PK (171P-4-2)
- PARKER 1/2" Compression x FNPT Connector (P8FC8)
- PARKER Fitting, 7/8", Brass, Compression (VS169PS-4-2)
- PARKER Sleeve, Plastic, Comp, 5/16In, PK10 (60PT-5)
- Parker Tube Fittings