Shop All Pneumatic Lubricators
Parker
Compressed Air Lubricator, Zinc, 3 1/4" W
Mfr # 17L32BE
Zoro # G509215230
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 07L
- Overall Height 9 1/16 in
- Overall Width 3 1/4 in
- Lubricator Bowl Guard Material Steel
- Pressure Drop 5 psig
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 17L32BE
- Zoro # G509215230
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 9 1/16 in |
Overall Width | 3 1/4 in |
Air Inlet Size | 1/2 in |
Description
Lubricator, Lubricator Type Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 175 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 3 1/4 in, Series Series 07L, Sight Dome Included Yes, Sight Gauge Included Yes, Drain Included No, For Fluid Type Air, Gas, For Substance Type Air, Lubricator Bowl Capacity 4.9 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6200 2ZNR, Single Row Ball Brgs, 6200 2ZNR (6200 2ZNR)
- MEGADYNE HTD Timing G BELT T-BELTS (770-5M-15)
- DYNABRADE Dynabrade 3" & 5" Palm-Style Vacuum Random Orbital Sander, 3/16" Orbit, 12000 RPM (X3151V)
- LOCTITE Anti Seize, High Purity, 8 oz. Can LB N-5000(TM) (234280)
- PARKER Mist Lubricator, Pipe Size 3/8" NPT (06L22BE)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- PARKER Air Line Lubricator, 1 In, 350 cfm, 250 psi (L606-08W/M8)
- PARKER Mist Lubricator, Pipe Size 1/2" NPT (07L32BE)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- SPEEDAIRE Air Line Lubricator, 1/2In, 95 cfm, 250 psi (4ZL76)
- Parker Pneumatic Lubricators