Shop All Pneumatic Lubricators
Parker
Compressed Air Lubricator, Zinc, 2 13/16"W
Mfr # 16L32BE
Zoro # G309215171
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Series 16L
- Overall Height 7 13/16 in
- Overall Width 2 13/16 in
- Maximum Operating Temperature 175 Degrees F
- Sight Dome Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Parker
- MFR # 16L32BE
- Zoro # G309215171
- Country of Origin United States
- Category Pneumatic Lubricators
Dimensions
Overall Height | 7 13/16 in |
Overall Width | 2 13/16 in |
Air Inlet Size | 1/2 in |
Description
Lubricator, Lubricator Type Micro Mist, Lubricator Bowl Material Polycarbonate, Air Inlet Size 1/2 in, Air Inlet Type NPT, Maximum Flow Rate 90 scfm, Maximum Operating Pressure 250 psig, Maximum Operating Temperature 175 Degrees F, Adjustment Mechanism Knob, Body Material Zinc, Overall Width 2 13/16 in, Series Series 16L, Sight Dome Included Yes, Sight Gauge Included Yes, Drain Included No, For Fluid Type Air, Gas, For Substance Type Air, Lubricator Bowl Capacity 2.6 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERKO MARLEY ENGINEERING PRODUCTS Motor1/20Hp 208-240/480V Ccw (3900-0361-888)
- DDS Shaft Seal, SC, 17mm ID, Nitrile Rubber (174006SC)
- WEG -1.1,1800, 56HC Frame, Single Phase - General Purpose Motors (00158ES1BO56C-S)
- BREEZE Hose Clamp, Mini, SAE 6,410SS, PK10 (3606)
- PARKER 3/8IN 150PSI NPT PNEUMATIC LUBRICATOR (07L21BD)
- PARKER Mist Lubricator, Pipe Size 1/4" NPT (06L12BE)
- PARKER 3/4IN 10BAR NPT PNEUMATIC LUBRICATOR (17L41BC)
- PARKER Compressed Air Lubricator, Zinc, 3 1/4" W (17L32BE)
- PARKER Air Line Lubricator, 1/2In, 90 cfm, 250 psi (16L34BE)
- PARKER Air Line Lubricator, 1-1/2 In, 400 cfm (L606-12W/M8)
- SPEEDAIRE Air Line Lubricator, 1/4In, 50 cfm, 150 psi (4ZL69)
- Parker Pneumatic System Components